C Series Information
| Manufacturer Part Number | C3024B4 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | C |
| Family Series | Carlon, a T & B Brand Enclosures, C Series |
| Description | Circuit Safe Noryl JIC Enclosure Assembly with Medium Hinged Opaque Cover, Internal Dimensions Length 27.25 Inches, Width 21.25 Inches, Depth 8.28 Inches, External Dimensions Length 30.50 Inches, Width 24.50 Inches, Depth 10.36 Inches |
| Material | Noryl |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X |
| Nominal Height | 30 " |
| Nominal Width | 24 " |
| Nominal Depth | 10 " |
| Approvals | CSA, cUL, UL |
| Net Weight | 37.2 lbs |
| Gross Weight | 37.2 lbs |