C3102A18-19SN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3102A18-19SN Cooper Connectors, 3102 Series, Box-Mt Receptacle,Class A,18-19SN,

MFG Item Number
C3102A18-19SN

C3102A18-19SN Cooper Connectors, 3102 Series, Box-Mt Receptacle,Class A,18-19SN,

MFG Item Number
C3102A18-19SN
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, 3102 Series
Item #
C3102A18-19SN
Box-Mt Receptacle,Class A,18-19SN,

3102 Series Information

  • Over 140 Insert Arrangements Available
  • Resilient Insulators Provide Excellent Performance and Protection
  • Four Plating Options to Meet Specific Applications. Two Types are RoHS Compliant
  • Interface Directly with Other MIL‑DTL‑5015 Connectors.
  • Connector Shells, Bodies, Coupling Nuts and Accessories Made from High Strength Aluminum Alloy
  • Connector Bodies are Corrosion and Impact Resistant
Cooper Interconnect's Industrial 5015 military style connectors and cable assemblies represent a proven track record of performance for general duty and harsh environment applications. Common applications include automation equipment, robotics, solar and alternative energy systems, medical (MRI), rail, heavy equipment, farming, and transportation vehicles.
  • Excellent EMI Protection Reduces Signal Loss and Crosstalk
  • High Current Contacts up to 150 Amps
  • Keyed Shells to Prevent Mis‑Mating
  • All Connectors are 100 Percent Tested Before Leaving the Factory

Specifications

Specifications
Manufacturer Part Number C3102A18-19SN
Manufacturer Cooper
Product Series 3102
Family Series Cooper Connectors, 3102 Series
Description Box-Mt Receptacle,Class A,18-19SN, Olive Drab Chromate,Includes C52000-5 Gasket
Number of Contacts 10
Contact Gender Socket
Shell Style Box Mounting Receptacle
Shell Classification 3102A
Insert Code 18-19
Insert Position Standard
Material Silver Plated
Service Code A
Length 1.453 "
Diameter 1 "
Net Weight 0.095 lbs
Gross Weight 0.1 lbs
Alternatives
DMS3102A18-19S-F
DMS3102A18-19S-F
Fujikura, Formerly DDK Connectors, DMS-F Series