Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGS2
AUX CONT FRDM SZ00-2 A-K MTD 1NC
This item cannot be canceled or returned
Description
AUX CONT FRDM SZ00-2 A-K MTD 1NC
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGS2 |
| Description |
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NC contacts, Side mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
C320KGS2
Eaton Contactors