Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2016B-3 |
| Description | Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20, NEMA, IEC, full load range 39.6A 45.5A 51.5A 57.4A Dial positions A B C D respectively, overload relay 75A |
| Type | Heater Coil |
| Approvals | IEC |
| Comments | Class 20 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |