Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | C320KGS31 |
| Description | Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Size 3, IEC Sizes L -N |
| Type | Auxiliary Contact |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.18 lbs |