Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KGT8
AUX CONT FRDM SZ00-2, A-K TOP MTD 1NCI
This item cannot be canceled or returned
Description
AUX CONT FRDM SZ00-2, A-K TOP MTD 1NCI
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KGT8 |
| Description |
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 2NO 1NO EC 1NC LO contacts, Top mounting |
| Type |
Auxiliary Contact |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
C320KGT8
Eaton Contactors