Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320KR3 Eaton Contactors, DRY CIRCUIT INTERLOCK
C320KR3 Eaton Contactors, DRY CIRCUIT INTERLOCK
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320KR3 |
| Description |
Eaton Freedom NEMA circuit interlock, Soft Start-Circuit Breaker, 610A, NEMA 1 |
| Type |
Interlock |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.105 lbs |