Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C320TS2

Eaton Contactors

C320TS2

Eaton Contactors
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V
MFG Item Number
C320TS2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
C320TS2
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number C320TS2
Description Transient Suppressor Kits, NEMA Sizes 00-2, IEC Sizes A-K, Used on Starter and Contactors, 208/240V coil voltage
Type Transient Suppressor Kit
Net Weight 0.03 lbs
Gross Weight 0.04 lbs