Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C320TS2
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V
This item cannot be canceled or returned
Description
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C320TS2 |
| Description |
Transient Suppressor Kits, NEMA Sizes 00-2, IEC Sizes A-K, Used on Starter and Contactors, 208/240V coil voltage |
| Type |
Transient Suppressor Kit |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.04 lbs |