Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2826056 |
|---|---|
| Manufacturer | Fluke |
| Family Series | Fluke Cases |
| Description | CARRYING CASE, POLYESTER, BLK/YEL |
| Tool Pockets | 1 |
| Material | Polyester |
| Color | Black, Yellow |
| Wheels | No |
| Comments | Top Opens Laterally to Allow Use of Test Tool w/o Removing it from the Case |
| Net Weight | 0.269 lbs |
| Gross Weight | 0.396 lbs |