FLUKE-115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-115

Fluke Multimeters, 100 Series

FLUKE-115

Fluke Multimeters, 100 Series
MULTIMETER, TRUE RMS, AC/DC VOLTS &
Item Number
FLUKE-115
MFG Item Number
2538790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 100 Series
Item #
FLUKE-115
MULTIMETER, TRUE RMS, AC/DC VOLTS &

100 Series Information

  • 600 VAC/VDC
  • 6mA~10 Amps
  • 40M Ohms Resistance
  • Auto/Manual Ranging
  • 0.5% Accuracy
Flukes line of series 100 Professional Multimeters are used to measure electrical quantities. They have a 600 VAC/VDC measuring capability, and are able to withhold a 6mA~10 Amp current range. Flukes Multimeter can measure alternating and direct current potential differences (voltages), current, and resistance, with several full‑scale ranges provided for each quantity. This special brand of meter offers auto/manual ranging, and a large 4 digit display. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Manufacturer Part Number 2538790
Manufacturer Fluke
Product Series 100
Family Series Fluke Multimeters, 100 Series
Description MULTIMETER, TRUE RMS, AC/DC VOLTS & AMPS, CONT/DIODE TEST, 4-DIGIT BACK LIT DISPLAY, w/LEADS
Max Voltage 600 Volts
Temperature Readings No
True RMS Yes
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 40 MOhm
Accuracy 0.5 % (VAC), 0.5 % (VDC)
Frequency 50 kHz
Thermal Imager No
Capacitance 9,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Mirrored Scale No
Comments Calibration to OEM specs available, call for details
Net Weight 0.87 lbs
Gross Weight 1.7 lbs