Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C387A Marathon Electric Motors, 5, 1750, TEFC, 184TC, 3/60/575
MFG Item Number
184TTFW4345
C387A Marathon Electric Motors, 5, 1750, TEFC, 184TC, 3/60/575
MFG Item Number
184TTFW4345
This item cannot be canceled or returned
Description
5, 1750, TEFC, 184TC, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
184TTFW4345 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
5, 1750, TEFC, 184TC, 3/60/575 |
| Type |
General Purpose |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,760 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184TC |
| AC Voltage |
575 V |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Bolt-on Base |
| Current Rating |
5.2 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
C387A
Marathon Electric Motors