Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C396B2A110SELXF Eaton Overload Relays, C396 Series, C396 EOL XT FR-F 22-110A
MFG Item Number
C396B2A110SELXF
C396B2A110SELXF Eaton Overload Relays, C396 Series, C396 EOL XT FR-F 22-110A
MFG Item Number
C396B2A110SELXF
This item cannot be canceled or returned
Description
Overload Relays, C396 Series
Specifications
Specifications
| Manufacturer Part Number |
C396B2A110SELXF |
| Manufacturer |
Eaton |
| Product Series |
C396 |
| Family Series |
Eaton Overload Relays, C396 Series |
| Description |
C396 EOL XT FR-F 22-110A CL5/10/20/30 MAN/AUT RES |
| Current Rating |
22-110 A |
| Poles |
3 |
| Trip Class |
Class 10, Class 20, Class 30, Class 5 |
| Reset Type |
Automatic, Manual |
| Approvals |
CE, CSA, UL |
| Net Weight |
1.16 lbs |
| Gross Weight |
1.28 lbs |
C396B2A110SELXF
Eaton Overload Relays, C396 Series