XTOE100DCS
Eaton Overload Relays, XT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XTOE100DCS Eaton Overload Relays, XT Series, 5MM EOL XTOE D-FRAME 20-100A

MFG Item Number
XTOE100DCS

XTOE100DCS Eaton Overload Relays, XT Series, 5MM EOL XTOE D-FRAME 20-100A

MFG Item Number
XTOE100DCS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, XT Series
Item #
XTOE100DCS
5MM EOL XTOE D-FRAME 20-100A

XT Series Information

  • 12~600 VAC/VDC Coils
  • Up to 640 HP @ 230V
  • Up to 1200 HP @ 460V
  • UL; CSA Approved
  • Up to 2000 Amps
The compact, space saving, and easy to install XT line of contactors is the efficient and effective solution for customer applications from 7A to 2000A. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.
  • 3 or 4 Poles
  • IP20 Finger and Back‑of‑Hand Proof
  • Large Ambient Temperature Range
  • Plug‑In Accessories for Reduced Installation Time
  • Panel or DIN Rail Mounting up to 65A

Videos

Specifications

Specifications
Manufacturer Part Number XTOE100DCS
Manufacturer Eaton
Product Series XT
Family Series Eaton Overload Relays, XT Series
Description Eaton C440 electronic overload relay, XT IEC Electronic Overload Relay, 20-100A overload range, 55 mm Frame size, NO-NC contact configuration, Direct to contactor mounting, Selectable - 10A, 10, 20, 30 trip type
Current Rating 20-100 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Direct Coupling
Ambient Temperature -13-149 °F
Approvals CE, CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.87 lbs
Alternatives
EF96-100
EF96-100
ABB Overload Relays, EF96 Series