Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C400GK3 Eaton Contactors, COVER CONTR KIT FREEDOM SERIES
C400GK3 Eaton Contactors, COVER CONTR KIT FREEDOM SERIES
This item cannot be canceled or returned
Description
COVER CONTR KIT FREEDOM SERIES
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C400GK3 |
| Description |
Eaton Freedom NEMA cover control kit, Cover Control Kit, Selector switch kit, HAND/OFF/AUTO |
| Type |
Cover Control Kit |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.65 lbs |