Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86-5359 Eaton Limit Switches, CONTACT BLOCK ONLY FOR C400GK2,3
86-5359 Eaton Limit Switches, CONTACT BLOCK ONLY FOR C400GK2,3
Description
CONTACT BLOCK ONLY FOR C400GK2,3
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Manufacturer Part Number |
86-5359 |
| Description |
CONTACT BLOCK For C400GK 2, 3 |
| Accessory Type |
Contact Block |
| For Use With |
3, C400GK 2 |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
86-5359
Eaton Limit Switches