C48TS103

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C48TS103

Red Lion Timers, C48T Series

C48TS103

Red Lion Timers, C48T Series
COUNTER
MFG Item Number
C48TS103
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, C48T Series
Item #
C48TS103
COUNTER

C48T Series Information

  • Four Front Panel Push‑Buttons Are Used for Programming the Operating Modes and Data Values
  • 2 Line By 6 Digit Reflective Or Backlit LCD Display
  • Twelve Timing Ranges Are Available
  • Single or Dual Preset Models
  • NEMA 4X/IP65

The Model C48 Timer is available in Single or Dual Preset models. The C48 Timer can be configured for a variety of different operating modes to meet most timing application requirements. The C48T can be configured for one of two numeric data entry methods, digit entry or automatic scrolling. The unit is constructed of a lightweight, high impact plastic case with a textured front panel and a clear display window.

Specifications

Specifications
Manufacturer Part Number C48TS103
Manufacturer Red Lion
Product Series C48T
Family Series Red Lion Timers, C48T Series
Description COUNTER
Voltage 85-250 VAC
Nominal Voltage 120 VAC, 240 VAC
Mounting DIN Rail
Number of Digits 6
Maximum Time Preset 999,999 Hrs
Time Format Hours, Hours:Minutes, Hours:Minutes:Seconds, Minutes, Minutes:Seconds, Seconds
Display Type LCD
Termination Screw
NEMA Rating NEMA 4X
Timing Activation Sinking (NPN), Sourcing (PNP)
Output (1) Solid State, (1) SPST Relay
Status Indicator No
Reset Manual, Remote
Protection Rating IP65
Memory EEPROM
Approvals CSA, UL
Comments Programmable Decimal Point, DIN size = 1/16
Net Weight 0.375 lbs
Gross Weight 0.782 lbs