Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Family Series |
Joslyn Clark Contactors |
| Manufacturer |
Joslyn Clark |
| Manufacturer Part Number |
56310 |
| Description |
AUXILIARY CONTACT, 1NO FOR TM CONTACTORS, NEMA SIZE 0-4 |
| Type |
Control Kit |
| For Use With |
Contactors |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.07 lbs |
KTM-10
Joslyn Clark Contactors