Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C6 Burndy Grounding, GRDCL ARM WIRE 1/2-1in.HUB
C6 Burndy Grounding, GRDCL ARM WIRE 1/2-1in.HUB
This item cannot be canceled or returned
Description
GRDCL ARM WIRE 1/2-1in.HUB
Specifications
Specifications
| Manufacturer Part Number |
C6 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
GRDCL ARM WIRE 1/2-1in.HUB |
| Number of Conductors |
1 |
| Conductor Size |
10 AWG - 2 AWG |
| Material |
Bronze |
| For Use With |
Cable |
| Mounting |
Direct on Pipe, Direct on Rod |
| Approvals |
UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |