Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C6D Burndy Grounding, 1/2-1ARM WIRE DIR BURIAL
C6D Burndy Grounding, 1/2-1ARM WIRE DIR BURIAL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
C6D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
1/2-1ARM WIRE DIR BURIAL |
| Number of Conductors |
1 |
| Conductor Size |
10 AWG - 2 AWG |
| Material |
Bronze |
| For Use With |
Cable |
| Mounting |
Direct on Pipe, Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.22 lbs |