C712PM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C712PM

Powerex SCRs, C712 Series

C712PM

Powerex SCRs, C712 Series
SCR, TO-200AD, 1600V, 1570A, TQ=55
MFG Item Number
C712PM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

SCRs, C712 Series
Item #
C712PM
SCR, TO-200AD, 1600V, 1570A, TQ=55

C712 Series Information

  • 1000 Average Amps, up to 2000 Volts
  • Off State and Reverse Blocking Capabilities to 2000 Volts
  • Very Low Switching Loss at High Frequencies
The C712 Series are pressure‑mounted, high current SCR Designed for power switching at high voltage and high frequencies. The C712 gate structure has an involute, interdigitated pattern to optimize the turn‑on area for high di/dt capability and it is processed using a newly developed multi‑diffusion technology.

Specifications

Specifications
Manufacturer Part Number C712PM
Manufacturer Powerex
Product Series C712
Family Series Powerex SCRs, C712 Series
Description SCR, TO-200AD, 1600V, 1570A, TQ=55
Package Style TO-200AD
Vdrm (Volts) 1,600 V
Idrm Peak (mA) 0.06 mA
Vrrm 1,600 V
Irrm Peak (mA) 0.06 mA
Itsm Amps 20,000 A
Vtm (Volts) 1.45 V
dv/dt (V/microseconds) 500
Igt 120 mA
Vgt (Volts) 3 V
Mounting Force 22.2 kN
Puk Size 1.38 x 4.33 "
Net Weight 1.0009 lbs
Gross Weight 1.04 lbs
Alternatives
C712L
C712L
Powerex SCRs, C712 Series
R395CH21CFO
R395CH21CFO
Westcode Semiconductors SCRs, R395CH Series