C7130B1009/U
Honeywell HVAC Sensors, C7130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C7130B1009/U

Honeywell HVAC Sensors, C7130 Series

C7130B1009/U

Honeywell HVAC Sensors, C7130 Series
WALL ROOM SENSOR(FOR EXCEL 500)
MFG Item Number
C7130B1009/U
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, C7130 Series
Item #
C7130B1009/U
WALL ROOM SENSOR(FOR EXCEL 500)

C7130 Series Information

C7130A Wall‑mount Temperature Sensor:
  • Intended for use as an indoor air sensor with the R7380J,L Indicating Controller, the W7100 Discharge Controller, the W7600 Direct Digital Controller, and the W7620 Direct Digital Controller
C7130B Wall‑mount Temperature Sensor:
  • Intended for use as an indoor air sensor with the Excel 500 Controller
The C7130A,B Wall‑Mount Air Temperature Sensors provide the input required by the R7380J,L, W7100, W7600, W7620, and Excel 500 Control Systems to sense air temperature in indoor spaces.


Specifications

Specifications
Manufacturer Part Number C7130B1009/U
Manufacturer Honeywell
Product Series C7130
Family Series Honeywell HVAC Sensors, C7130 Series
Description WALL ROOM SENSOR(FOR EXCEL 500)
Application Indoor
Output 1 kOhm PTC
Operating Temperature -40-100 °F
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.12 lbs
Gross Weight 0.21 lbs