Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
223589 Chromalox Thermostats, WCRT Series, WCRT-100 THERMO 40-100 F
223589 Chromalox Thermostats, WCRT Series, WCRT-100 THERMO 40-100 F
Specifications
Specifications
| Manufacturer Part Number |
223589 |
| Manufacturer |
Chromalox |
| Product Series |
WCRT |
| Family Series |
Chromalox Thermostats, WCRT Series |
| Description |
WCRT-100 THERMO 40-100 F |
| Phase |
1 |
| Current Rating |
10 A, 12 A, 16 A, 18 A, 22 A, 25 A |
| Temperature Range |
40-100 °F |
| Approvals |
UL |
| Comments |
Model Number: WCRT-100 |
| Net Weight |
1.04 lbs |
| Gross Weight |
1.23 lbs |
223589
Chromalox Thermostats, WCRT Series