C9612-2
Barksdale Control Products Pressure Switches, C9622 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C9612-2 Barksdale Control Products Pressure Switches, C9622 Series, Switch,Pressure,Sealed Piston
MFG Item Number
C9612-2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

C9612-2 Barksdale Control Products Pressure Switches, C9622 Series, Switch,Pressure,Sealed Piston

MFG Item Number
C9612-2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, C9622 Series
Item #
C9612-2
Switch,Pressure,Sealed Piston

C9622 Series Information

  • Single & Dual Set Point
  • Weather Resistant
  • High Proof Pressure
Barksdale's C9612 series of pressure switches are a single pole double throw snap action switch with easy set point adjustment. The C9612 series has a plus or minus 2% accuracy of the adjustable range.

Videos

Specifications

Specifications
Manufacturer Part Number C9612-2
Manufacturer Barksdale Control Products
Product Series C9622
Family Series Barksdale Control Products Pressure Switches, C9622 Series
Description Switch,Pressure,Sealed Piston
Decreasing Pressure 125-1,360 psi
Increasing Pressure 135-1,500 psi
Contact Type SPDT Snap Action
Ambient Temperature -40-165 °F
Seal No
Protection Rating NEMA 3
Connection Port: 1/4 NPT Female
Gauge Proof Pressure 500 psig
Net Weight 1.6935 lbs
Gross Weight 1.6935 lbs