Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CSRA-115A-2-30-AR RK Electronics Protection Relays, CSRA Series, 115VAC ADJUSTABLE-30AMPS-AUTO
MFG Item Number
CSRA-115A-2-30-AR
CSRA-115A-2-30-AR RK Electronics Protection Relays, CSRA Series, 115VAC ADJUSTABLE-30AMPS-AUTO
MFG Item Number
CSRA-115A-2-30-AR
This item cannot be canceled or returned
Description
Protection Relays, CSRA Series
115VAC ADJUSTABLE-30AMPS-AUTO
- 1‑30A AC
- Large diameter thru hole
- 10A contact
- Compact design
- Terminal block
- Time delays: Inrush by‑pass, Nuisance trip
- Over or UnderCurrent
Specifications
Specifications
| Manufacturer Part Number |
CSRA-115A-2-30-AR |
| Manufacturer |
RK Electronics |
| Product Series |
CSRA |
| Family Series |
RK Electronics Protection Relays, CSRA Series |
| Description |
115VAC ADJUSTABLE-30AMPS-AUTO |
| Phase |
1 |
| Voltage |
115 V |
| Current Rating |
6-30 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Mounting |
DIN Rail, Surface |
| Net Weight |
0.735 lbs |
| Gross Weight |
0.735 lbs |
CSRA-115A-2-30-AR
RK Electronics Protection Relays, CSRA Series