Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA1-8054 ABB Switches, SHROUD, GREY, COMPACT
CA1-8054 ABB Switches, SHROUD, GREY, COMPACT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CA1-8054 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Shroud for Compact Emergency Stop - Grey |
| Type |
Shroud |
| Color |
Gray |
| Net Weight |
0.051 lbs |
| Gross Weight |
0.05 lbs |