Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA1-8080
COMPACT PILOT DEVICE DIN-AIL ADAPT.
This item cannot be canceled or returned
Description
COMPACT PILOT DEVICE DIN-AIL ADAPT.
Specifications
Specifications
| Manufacturer Part Number |
CA1-8080 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
DIN-rail Adaptor |
| Type |
DIN Rail Adapter |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.65 lbs |