Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA4-22MRT

ABB Contactors

CA4-22MRT

ABB Contactors
AUX. CONTACT, 2NO-2NC, 10A 600VAC
MFG Item Number
CA4-22MRT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CA4-22MRT
AUX. CONTACT, 2NO-2NC, 10A 600VAC

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number CA4-22MRT
Description For clipping onto the right- and/or left-hand side of the contactors. The auxiliary contact blocks are equipped with screw type connecting terminals delivered open, protected against accidental direct contact and bear the corresponding function
Type Auxiliary Contact
Net Weight 0.135 lbs
Gross Weight 0.135 lbs