Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CA4-31EK ABB Contactors, PI FRNT MNT AUX 3NO1NC AF09-AF80-40
CA4-31EK ABB Contactors, PI FRNT MNT AUX 3NO1NC AF09-AF80-40
This item cannot be canceled or returned
Description
PI FRNT MNT AUX 3NO1NC AF09-AF80-40
Specifications
Specifications
Family Series
ABB Contactors
Manufacturer
ABB
Manufacturer Part Number
CA4-31EK
Description
The auxiliary contact blocks are equipped with push-in spring terminals protected against accidental direct contact and bear the corresponding function marking.
Type
Auxiliary Contact
Net Weight
0.105 lbs
Gross Weight
0.115 lbs