Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA5-04E ABB Contactors, Auxiliary Contact, 4-N/C, Top Mount

MFG Item Number
CA5-04E

CA5-04E ABB Contactors, Auxiliary Contact, 4-N/C, Top Mount

MFG Item Number
CA5-04E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Contactors, Series
Item #
CA5-04E
Auxiliary Contact, 4-N/C, Top Mount

Series Information

Specifications

Specifications
Family Series ABB Contactors
Manufacturer ABB
Manufacturer Part Number CA5-04E
Description Auxiliary Contact, 4-N/C, Top Mount
Type Auxiliary Contact
Net Weight 0.0198 lbs
Gross Weight 0.24 lbs