Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA5-04M
Auxiliary Contact Block, 4-N/C, Top
This item cannot be canceled or returned
Description
Auxiliary Contact Block, 4-N/C, Top
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CA5-04M |
| Description |
Auxiliary Contact Block, 4-N/C, Top Mount |
| Type |
Auxiliary Contact |
| Net Weight |
0.1304 lbs |
| Gross Weight |
0.3 lbs |