Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA5-11/11M
Auxiliary Contact Block, 2NO/2NC,
MFG Item Number
CA5-11/11M
This item cannot be canceled or returned
Description
Auxiliary Contact Block, 2NO/2NC,
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CA5-11/11M |
| Description |
Auxiliary Contact Block, 2NO/2NC, Top Mount |
| Type |
Auxiliary Contact |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.52 lbs |
CA5-11/11M
ABB Contactors