CA602
Altech Terminal Blocks, CA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CA602 Altech Terminal Blocks, CA Series, End Stop, for 15mm DIN Rail
MFG Item Number
CA602

CA602 Altech Terminal Blocks, CA Series, End Stop, for 15mm DIN Rail

MFG Item Number
CA602
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, CA Series
Item #
CA602
End Stop, for 15mm DIN Rail

CA Series Information

  • .1~40mm Sensing Range
  • 2 or 4 Wire
  • 20~250 VAC or 10~40 VDC
  • Various Output Types
  • Tripleshield™
Carlo Gavazzi's CA series sensors are available in several styles. There are 18 or 30mm diameter models, available in thermoplastic polyester, Teflon, PVC, or polypropylene housings. Some models feature Teach‑In output.
  • Plug or Cable Versions Available
  • NEMA 1, 3, 4, 6, 13; IP67, 68 Enclosure Rating

Specifications

Specifications
Manufacturer Part Number CA602
Manufacturer Altech
Product Series CA
Family Series Altech Terminal Blocks, CA Series
Description End Stop, for 15mm DIN Rail
DIN Rail Compatibility 15 mm
Connection Type Set Screws
Style Low Profile
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.005 lbs