Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA701-15-2M |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | TS35x15mm DIN Rail |
| Length | 2 m |
| Perforated | No |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |