CA701-15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CA701-15 Altech Terminal Blocks, TS35x15mm DIN Rail [24]

MFG Item Number
CA701-15

CA701-15 Altech Terminal Blocks, TS35x15mm DIN Rail [24]

MFG Item Number
CA701-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
CA701-15
TS35x15mm DIN Rail [24]

Series Information

Specifications

Specifications
Manufacturer Part Number CA701-15
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TS35x15mm DIN Rail [24] Unslotted, 1M
Length 1 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs