CA701-15/S-2M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CA701-15/S-2M Altech Terminal Blocks, TS35x15mm DIN Rail
MFG Item Number
CA701-15/S-2M

CA701-15/S-2M Altech Terminal Blocks, TS35x15mm DIN Rail

MFG Item Number
CA701-15/S-2M
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
CA701-15/S-2M
TS35x15mm DIN Rail

Series Information

Specifications

Specifications
Manufacturer Part Number CA701-15/S-2M
Manufacturer Altech
Family Series Altech Terminal Blocks
Description TS35x15mm DIN Rail
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0.0624 lbs
Gross Weight 2.7 lbs