Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA716/10 Altech Wire & Cable, External Jumper, 9mm, 10 pole
CA716/10 Altech Wire & Cable, External Jumper, 9mm, 10 pole
This item cannot be canceled or returned
Description
External Jumper, 9mm, 10 pole
Specifications
Specifications
| Manufacturer Part Number |
CA716/10 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
External Jumper, 9mm, 10 pole |
| Type |
Comb |
| Number of Pieces |
1 |
| Number of Poles |
10 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
CA716/10
Altech Wire & Cable