Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA727/2 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Wire & Cable |
| Description | Internal Jumper, 2-P, 6mm C-C, Uninsulated |
| Type | Internal |
| Number of Pieces | 1 |
| For Use With | CDL4U(I.S.), CDL4UTM, CMB4, CMT4, CMT4S, ODL4U |
| Number of Poles | 2 |
| Net Weight | 0.004 lbs |
| Gross Weight | 0.004 lbs |