Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA741/10 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Wire & Cable |
| Description | Internal Jumper, 10-P, 5mm C-C, Insulated |
| Type | Internal |
| Number of Pieces | 1 |
| For Use With | CTS2.5UN |
| Number of Poles | 10 |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |