2511120/1M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2511120/1M Altech Terminal Blocks, DIN Rail, 35mmx7.5mmx1 Meter, Perf,
MFG Item Number
2511120/1M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2511120/1M Altech Terminal Blocks, DIN Rail, 35mmx7.5mmx1 Meter, Perf,

MFG Item Number
2511120/1M
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2511120/1M
DIN Rail, 35mmx7.5mmx1 Meter, Perf,

Series Information

Specifications

Specifications
Manufacturer Part Number 2511120/1M
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 35mmx7.5mmx1 Meter, Perf, Perforated Steel, Galvanized Zinc Plated TS35X7.5
Length 1 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 0.6875 lbs
Gross Weight 0.6875 lbs
Alternatives
557855
557855
NVENT ERIFLEX Terminal Blocks, PDR Series
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
BNDN1000
BNDN1000
IDEC Terminal Blocks
OMEGA3F1
OMEGA3F1
Iboco Terminal Blocks