Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CA742/10 Altech Wire & Cable, Internal Jumper, 10-P, 6mm C-C,
CA742/10 Altech Wire & Cable, Internal Jumper, 10-P, 6mm C-C,
This item cannot be canceled or returned
Description
Internal Jumper, 10-P, 6mm C-C,
Specifications
Specifications
| Manufacturer Part Number |
CA742/10 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
Internal Jumper, 10-P, 6mm C-C, Insulated |
| Type |
Internal |
| Number of Pieces |
1 |
| For Use With |
CDL4UN, CKT4U, CMC1-2, CMC2-2, CTS4UN, CTS4UTM |
| Number of Poles |
10 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
CA742/10
Altech Wire & Cable