Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA722/10 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Wire & Cable |
| Description | Internal Jumper, 10-P, 6mm C-C, Uninsulatd |
| Type | Internal |
| Number of Pieces | 1 |
| For Use With | CTL2.4U(I.S.), CTL2.5U, CTL2.5UH, CTL2.5UHL |
| Number of Poles | 10 |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |