Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CADP90-11
AUX CONTACT,1NO,1NC,DP75,90
MFG Item Number
CADP90-11
This item cannot be canceled or returned
Description
AUX CONTACT,1NO,1NC,DP75,90
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CADP90-11 |
| Description |
Form Z SPDT Aux Contact 1NO 1NC. Fits 50-90Amp Frame size |
| Type |
Auxiliary Contact |
| Comments |
1NO, 1NC |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.095 lbs |