Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAF6-02N ABB Contactors, AUX, 2NC, B/C6-7/-01, FRONT
CAF6-02N ABB Contactors, AUX, 2NC, B/C6-7/-01, FRONT
This item cannot be canceled or returned
Description
AUX, 2NC, B/C6-7/-01, FRONT
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CAF6-02N |
| Description |
The CAF6-02N is an auxiliary contact for front mounting with 2 auxiliary contact and screw terminals. |
| Type |
Auxiliary Contact |
| Comments |
2NC |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |