Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAF6-20M ABB Contactors, TOP MTD.AUX,2NO, BC6 BC7/3P
CAF6-20M ABB Contactors, TOP MTD.AUX,2NO, BC6 BC7/3P
Description
TOP MTD.AUX,2NO, BC6 BC7/3P
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CAF6-20M |
| Description |
The CAF6-20M is an auxiliary contact for front mounting with 2 auxiliary contact and screw terminals. |
| Type |
Auxiliary Contact |
| Comments |
2NO |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.529 lbs |