Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | CAF6-20N |
| Description | The CAF6-20N is an auxiliary contact for front mounting with 2 auxiliary contact and screw terminals |
| Type | Auxiliary Contact |
| Comments | 2NO |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.529 lbs |