CAFL4U
Altech Terminal Blocks, Fuse Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAFL4U

Altech Terminal Blocks, Fuse Series

CAFL4U

Altech Terminal Blocks, Fuse Series
Fuse Terminal Block, 16A/600V Max,
MFG Item Number
CAFL4U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Fuse Series
Item #
CAFL4U
Fuse Terminal Block, 16A/600V Max,

Fuse Series Information

Specifications

Specifications
Manufacturer Part Number CAFL4U
Manufacturer Altech
Product Series Fuse
Family Series Altech Terminal Blocks, Fuse Series
Description Fuse Terminal Block, 16A/600V Max, Accepts 1/4in.x1-1/4in. Fuse, 9mm Wide
Type Fuse Holder Block
Number of Circuits 1
Spacing 9 mm
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 22 AWG
CSA Voltage 600 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.045 lbs
Gross Weight 0.045 lbs