Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPCA Series Information
| Manufacturer Part Number | EPCAFL4U |
|---|---|
| Manufacturer | Altech |
| Product Series | EPCA |
| Family Series | Altech Terminal Blocks, EPCA Series |
| Description | End Plate |
| Connection Type | Screwless |
| Style | High Profile |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |