CAFL4U/BL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CAFL4U/BL Altech Terminal Blocks, DIN Term Blk, Screw, Fuse 1/4x1in.

MFG Item Number
CAFL4U/BL

CAFL4U/BL Altech Terminal Blocks, DIN Term Blk, Screw, Fuse 1/4x1in.

MFG Item Number
CAFL4U/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
CAFL4U/BL
DIN Term Blk, Screw, Fuse 1/4x1in.

Series Information

Specifications

Specifications
Manufacturer Part Number CAFL4U/BL
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Term Blk, Screw, Fuse 1/4x1in.
Type Fuse Block
Current Rating 16 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 1,000 VAC
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, IEC, UR
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs