Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CAFL4U(L)/110/Y Altech Terminal Blocks, Fuse Series, Fuse Terminal w/LED,
MFG Item Number
CAFL4U(L)/110/Y
CAFL4U(L)/110/Y Altech Terminal Blocks, Fuse Series, Fuse Terminal w/LED,
MFG Item Number
CAFL4U(L)/110/Y
This item cannot be canceled or returned
Description
Terminal Blocks, Fuse Series
Specifications
Specifications
| Manufacturer Part Number |
CAFL4U(L)/110/Y |
| Manufacturer |
Altech |
| Product Series |
Fuse |
| Family Series |
Altech Terminal Blocks, Fuse Series |
| Description |
Fuse Terminal w/LED, |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
9 mm |
| Current Rating |
16 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
1/4 x 1 ", 1/4 x 1-1/4 " |
| Sensor Block Indicator |
Red 110 V LED |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CAFL4U(L)/110/Y
Altech Terminal Blocks, Fuse Series